Conduit Bushing With Locknut, Insulating, Size: 3/4"
Item #:
678737
Cat #:
BBL-75
UPC:
783126033038
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bushing With Locknut, Insulating, Size: 3/4 Inch, Rated 150 Degree Celsius, Material: Phenolic/Steel
Overview
Conduit Bushing With Locknut, Insulating, Size: 3/4 Inch, Rated 150 Degree Celsius, Material: Phenolic/Steel
Also known as: 783126033038, BBL-75
Specifications
Diameter: | 3/4 in |
Material: | Phenolic, Steel |
Color: | Black |
Diameter: | 3/4 in |
Color: | Black |
Material: | Phenolic, Steel |
Customer Reviews
No reviews for this product
(0)