ALX AL600ULACM PWR SUP CHARGE ER 12/24VDC 6 AMP

Item #: 678645

Cat #: AL600ULACM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
ALX AL600ULACM PWR SUP CHARGE ER 12/24VDC 6 AMP

Overview

ALX AL600ULACM PWR SUP CHARGE ER 12/24VDC 6 AMP
Altronix AL600ULACM converts a 115VAC 60Hz input into eight (8) independently controlled 12VDC or 24VDC Fail-Safe and/or Fail-Secure outputs with a total of 6A continuous supply current. These power outputs can be converted to dry form "C" contacts. Outputs are activated by an open collector sink or normally open (NO) dry trigger input from an Access Control System, Card Reader, Keypad, Push Button, PIR, etc. This unit will route power to a variety of access control hardware devices including Mag Locks, Electric Strikes, Magnetic Door Holders, etc. The outputs will operate in both Fail-Safe and/or Fail-Secure modes. This unit is designed to be powered by one common power source (factory installed) which will provide power for both the board operation and locking devices, or two (2) totally independent power sources, one (1) providing power for board operation and the other for lock / accessory power. The FACP Interface enables Emergency Egress, Alarm Monitoring, or may be used to trigger other auxiliary devices. The fire alarm disconnect feature is individually selectable for any or all of the eight (8) outputs.
Also known as: AL600ULACM

Specifications

Type: Power Supply
Mounting: Surface
Color: Gray
Volts DC: 12/24
Type: Power Supply
Color: Gray
Mounting: Surface
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)