Power Supply Charger, 8 PTC Class 2 Outputs

Item #: 678626

Cat #: AL600ULPD8CB

UPC:

Sign In or Register to view pricing and more.
AL600ULPD8CB Power Supply Charger, 8 PTC Class 2 Outputs, 12/24VDC @ 6A, 115VAC, BC300 Enclosure. AL600ULPD8CB is a multi-output power supply/charger that converts a 115VAC, 60Hz input into eight (8) 12VDC or 24VDC Class 2 Rated power-limited outputs.

Overview

AL600ULPD8CB Power Supply Charger, 8 PTC Class 2 Outputs, 12/24VDC @ 6A, 115VAC, BC300 Enclosure. AL600ULPD8CB is a multi-output power supply/charger that converts a 115VAC, 60Hz input into eight (8) 12VDC or 24VDC Class 2 Rated power-limited outputs.
Also known as: AL600ULPD8CB

Specifications

Wattage: 32, 28, 20, 40, 17
Type: Emergency, Electronic
Shape: T5 (Tubular), T8 (Tubular), T12 (Tubular)
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32, 28, 20, 40, 17
Shape: T5 (Tubular), T8 (Tubular), T12 (Tubular)
Light Technology: Fluorescent
Type: Emergency, Electronic
Volts AC: 120, 277

Customer Reviews

No reviews for this product
(0)