Transformer, Machine Tool, 500VA, 208/230/460 -115/95, Open

Item #: 678623

Cat #: 9T58K4159

UPC: 783173136973

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 500 VA, 208/230/460 - 115/95, Open

Overview

Transformer, Machine Tool, 500 VA, 208/230/460 - 115/95, Open
Also known as: 783173136973, 9T58K4159

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 230
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 95/115
Phase: 1
Primary Voltage: 230

Customer Reviews

No reviews for this product
(0)