Starter, Full Voltage, Size 0, 120VAC Coil, Eutectic Alloy Overload

Item #: 67859

Cat #: 509-AOD

UPC: 781180156281

Starter, Full Voltage, NEMA Size 0, Open, 120 Volt AC Coil, Eutectic Alloy Overload Relay
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Full Voltage, NEMA Size 0, Open, 120 Volt AC Coil, Eutectic Alloy Overload Relay
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-AOD from Rockwell Automation® is a NEMA enclosed non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180156281, 509-AOD

Specifications

Volts AC Control: 120
Type: Starter, Full Voltage
Mounting: Surface
Volts AC: 600
Amps Range: 5.400 - 27
Volts AC Control: 120
Mounting: Surface
Amps Range: 5.400 - 27
Type: Starter, Full Voltage
Volts AC: 600

Customer Reviews

No reviews for this product
(0)