This product may not be available in all locations.

Transformer, Machine Tool, 250VA, 230/460-115, Open
Item #: 678561
Cat #: 9T58K0047G48
UPC: 783173131947
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 250 VA, 230/460 - 115, Open, Dual Primary, Single Secondary, Fuse Blocks, Top Mount
Overview
Transformer, Machine Tool, 250 VA, 230/460 - 115, Open, Dual Primary, Single Secondary, Fuse Blocks, Top Mount
Also known as: 783173131947, 9T58K0047G48
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 250 |
Secondary Voltage: | 115 |
Primary Voltage: | 230/460 |
Type: | Industrial Control, Transformer |
Secondary Voltage: | 115 |
Volt Amps: | 250 |
Primary Voltage: | 230/460 |
Customer Reviews
No reviews for this product
(0)