Transformer, Control, Terminal Connection, 150VA, 230/460/575 -115/95

Item #: 678503

Cat #: 9T58R0065

UPC: 783173244111

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Connection, 150 VA, 230/460/575 Volt Primary - 115/95 Volt Secondary

Overview

Transformer, Control, Terminal Connection, 150 VA, 230/460/575 Volt Primary - 115/95 Volt Secondary
Also known as: 783173244111, 9T58R0065

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Primary Voltage: 230, 575
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Volt Amps: 150
Secondary Voltage: 95/115
Phase: 1
Primary Voltage: 230, 575

Customer Reviews

No reviews for this product
(0)