Inline Fuse, 15A, 1000VDC, Male/Female Connector, IP68

Item #: 678450

Cat #: 213015

UPC:

Documents & Guides
Inline Fuse, 15 Amp, 1000 Volt DC, Male/Female Connector, IP68
Sign In or Register to view pricing and more.

No associated products found.

Overview

Inline Fuse, 15 Amp, 1000 Volt DC, Male/Female Connector, IP68
Also known as: 213015

Specifications

IP/NEMA Rating: IP68
Volts DC: 1000
Type: Fuse, In-Line
Amps: 15
Interrupt Rating DC: 10 kA
IP/NEMA Rating: IP68
Type: Fuse, In-Line
Interrupt Rating DC: 10 kA
Volts DC: 1000
Amps: 15

Customer Reviews

No reviews for this product
(0)