Nylon Ring Terminal for 14 - 12 AWG

Item #: 678428

Cat #: YAE12NBOX

UPC: 781810563908

Sign In or Register to view pricing and more.
Documents & Guides
Nylon Ring Terminal for 14 - 12 AWG, Color Code Green

Overview

Nylon Ring Terminal for 14 - 12 AWG, Color Code Green
Also known as: 781810563908, YAE12NBOX

Specifications

Color: Green
Volts AC: 600
Material: Nylon
Color: Green
Material: Nylon
Volts AC: 600

Customer Reviews

No reviews for this product
(0)