18V Battery

Item #: 67842

Cat #: 48-11-2230

UPC: 045242090792

Sign In or Register to view pricing and more.
Documents & Guides
18V, Battery, NiCd, Average Capacity: 2.4 Ah, Weight: 2.7 lbs

Overview

18V, Battery, NiCd, Average Capacity: 2.4 Ah, Weight: 2.7 lbs
The solid power source for all of your 18 Volt Milwaukee power tools. When it comes to dependable power, Milwaukee's 18 Volt battery is your workhorse. With 2.4 amp-hour capacity, this NiCd battery delivers ultimate performance and long life so you can work longer without interruption. There’s no memory effect, so the full battery capacity is always available. Housed in a durable plastic shell, it features a battery power indicator and easy release latches for quick battery change outs. Not for use with models 1108, 3108, 5364 and 6516.
Also known as: 045242090792, 48-11-2230, Brattery

Specifications

Volts DC: 18
Type: NiCd Battery
Volts DC: 18
Type: NiCd Battery

Customer Reviews

No reviews for this product
(0)