175A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 678405

Cat #: LLNRK175

UPC: 079458330878

Sign In or Register to view pricing and more.
Documents & Guides
175A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

175A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)
Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes.
Also known as: 079458330878, LLNRK175

Specifications

Length: 7 1/8 in
Mounting: Blade
Class: RK1
Volts DC: 125
Speed: Time Delay, Slow Blow
Amps: 175
Volts AC: 250
Diameter: 1 19/32 in
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 7 1/8 in
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Mounting: Blade
Volts DC: 125
Amps: 175
Diameter: 1 19/32 in
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)