This product may not be available in all locations.
Limit Switch, HDLS Series, Side Rotary, No Lever, Non-Plug-In
Item #: 678382
Cat #: LSYAB4L-2A
UPC: 784549228933
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, HDLS Series, Low Temperature, Flourosilicone Seals, Side Rotary, No Lever, CCW Operations, 4 Circuits, 10 Amp, 600 Volt AC, 4 Pin Mini Connector
Overview
Limit Switch, HDLS Series, Low Temperature, Flourosilicone Seals, Side Rotary, No Lever, CCW Operations, 4 Circuits, 10 Amp, 600 Volt AC, 4 Pin Mini Connector
Also known as: 784549228933, LSYAB4L-2A
Specifications
Type: | Side Rotary, Limit Switch, Low Temp |
Amps: | 10 |
Mounting: | Surface |
Poles: | 4 |
Volts AC: | 600 |
Type: | Side Rotary, Limit Switch, Low Temp |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 10 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)