Limit Switch, Side Rotary, No Lever, Sealed, 10A, 2Circuit, 120VAC

Item #: 678369

Cat #: 151ML2

UPC: 784549729201

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Limit Switch, Side Rotary, No Lever, Sealed, 10 Amp, 2 Circuit, 120 Volt AC, 115 Volt DC

Overview

Limit Switch, Side Rotary, No Lever, Sealed, 10 Amp, 2 Circuit, 120 Volt AC, 115 Volt DC
Also known as: 784549729201, 151ML2

Specifications

Type: Side Rotary, Limit Switch
Poles: 2
Amps: 10
Volts AC: 120
Mounting: Surface
Type: Side Rotary, Limit Switch
Amps: 10
Mounting: Surface
Poles: 2
Volts AC: 120

Customer Reviews

No reviews for this product
(0)