This product has been discontinued.
Transformer, Sentinal, 37.5KVA, 600VAC Primary, 120/240VAC Secondary
Item #: 678314
Cat #: NMF037PE
UPC: 803423051020
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Sentinal, 37.5 KVA, 600 Volt Ac Primary, 120/240 Volt AC Secondary, Non-Ventilated, NEMA 3R
Overview
Transformer, Sentinal, 37.5 KVA, 600 Volt Ac Primary, 120/240 Volt AC Secondary, Non-Ventilated, NEMA 3R
Also known as: 803423051020, NMF037PE
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Primary Voltage: | 600 |
Volt Amps: | 37.500kVA |
Secondary Voltage: | 120/240 |
Phase: | 1 |
Primary Voltage: | 600 |
Secondary Voltage: | 120/240 |
Type: | Dry Type Transformer |
Volt Amps: | 37.500kVA |
Customer Reviews
No reviews for this product
(0)