SMALL DIAMETER IND PROX 3W DC PNP

Item #: 678280

Cat #: E57EAL8T111SP

UPC: 782113908854

Sign In or Register to view pricing and more.
Documents & Guides
Eaton E57 Small Diameter Series Inductive Proximity Sensor, 0.315 dia, Straight, Sensor dist: 1 mmdist, 200 mA max DC, PNP Open Collector, NO, 200 mA at 30 Vdc, 6.6 Ft. ( 2m ) Cable

Overview

Eaton E57 Small Diameter Series Inductive Proximity Sensor, 0.315 dia, Straight, Sensor dist: 1 mmdist, 200 mA max DC, PNP Open Collector, NO, 200 mA at 30 Vdc, 6.6 Ft. ( 2m ) Cable
Fill
Also known as: 782113908854, E57EAL8T111SP

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft
Type: 2-Lamp
Volts AC: 120, 277
Wattage: 32
Length: 4 ft

Customer Reviews

No reviews for this product
(0)