Sign In or Register to view pricing and more.
Documents & Guides
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 1/0 AWG - 5/16" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Overview
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 1/0 AWG - 5/16" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381036339, GL1056
Specifications
Material: | Copper |
Color: | Pink |
Stud Size: | 5/16 in |
Material: | Copper |
Stud Size: | 5/16 in |
Color: | Pink |
Customer Reviews
No reviews for this product
(0)