1-175W PS M137 QUAD 60Hz C&C Generic Cap
Item #: 678199
Cat #: P175MLTAC3M500K
UPC: 768386164616
Sign In or Register to view pricing and more.
Documents & Guides
Type: HID Core & Coil, Circuit Type: CWA, Number of Lamps: 1, Lamp Type: 175W Pulse Start Metal Halide, Input Voltage: 120/208/240/277V, Frequency: 60HZ, Regulation: 10 Percent, Input Power: 208W, Maximum Input Current: 2.09/1.26/1.02/0.96A, Power Factor (min):
Overview
Type: HID Core & Coil, Circuit Type: CWA, Number of Lamps: 1, Lamp Type: 175W Pulse Start Metal Halide, Input Voltage: 120/208/240/277V, Frequency: 60HZ, Regulation: 10 Percent, Input Power: 208W, Maximum Input Current: 2.09/1.26/1.02/0.96A, Power Factor (min):
Also known as: 768386164616, P175MLTAC3M500K
Specifications
Light Technology: | HID |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)