IFM IG5905 INDUCTIVE SENSOR

Item #: 678163

Cat #: IG5905

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
IFM IG5905 INDUCTIVE SENSOR

Overview

IFM IG5905 INDUCTIVE SENSOR
Also known as: IG5905

Specifications

Diameter: 18 mm
IP/NEMA Rating: IP68
Range: 8 mm
Material: Brass, White Bronze
Amps: 0.100
Pins: 4
Mounting: Threaded
Volts DC Range: 10 - 36
Diameter: 18 mm
Range: 8 mm
Amps: 0.100
Mounting: Threaded
IP/NEMA Rating: IP68
Material: Brass, White Bronze
Pins: 4
Volts DC Range: 10 - 36

Customer Reviews

No reviews for this product
(0)