Transformer, Dry Type, 5KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 678153

Cat #: 9T21B1016G02

UPC: 783173004531

Documents & Guides
Transformer, Dry Type, Type QMS, 5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, Type QMS, 5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Also known as: 783173004531, 9T21B1016G02

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 600
Type: Dry Type Transformer
Volt Amps: 5kVA

Customer Reviews

No reviews for this product
(0)