Fuse, 250A, 600V, 200kAIC, Class J, Fast-Acting

Item #: 678139

Cat #: JLS250

UPC: 079458200904

Sign In or Register to view pricing and more.
Documents & Guides
250 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/2 Diameter x 5 3/4 Length Inch, Features: Fast Acting.

Overview

250 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/2 Diameter x 5 3/4 Length Inch, Features: Fast Acting.
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.
Also known as: 079458200904, JLS250

Specifications

Length: 7 1/8 in
Amps: 250
Speed: Fast Acting
Mounting: Bolt
Type: General Purpose
Class: J
Volts AC: 600
Diameter: 2 in
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Length: 7 1/8 in
Speed: Fast Acting
Type: General Purpose
Volts AC: 600
Standards: California Proposition 65
Amps: 250
Mounting: Bolt
Class: J
Diameter: 2 in
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)