Sensor, Inductive Proximity, Shielded, 30mm, 5-30VDC

Item #: 678129

Cat #: NBB15-30GM50-E2-V1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
5-30V DC Operating Voltage. 15 mm Sensing Range. Shielded 30 mm Thread. PNP N.O. Output. M12 Micro Quick Connect. LED target Indication. 3-Wire & 4-Wire DC. Nickel-Plated Brass Housing, IP67. Used to detect Metallic objects.

Overview

5-30V DC Operating Voltage. 15 mm Sensing Range. Shielded 30 mm Thread. PNP N.O. Output. M12 Micro Quick Connect. LED target Indication. 3-Wire & 4-Wire DC. Nickel-Plated Brass Housing, IP67. Used to detect Metallic objects.
Also known as: NBB15-30GM50-E2-V1

Specifications

Type: Inductive, Proximity, Shielded
Diameter: 30 mm
IP/NEMA Rating: IP67
Volts DC Range: 5 - 30
Type: Inductive, Proximity, Shielded
IP/NEMA Rating: IP67
Diameter: 30 mm
Volts DC Range: 5 - 30

Customer Reviews

No reviews for this product
(0)