70A, 600VAC/600VDC, Class RK5 Fuses

Item #: 678122

Cat #: IDSR070

UPC: 079458015683

Documents & Guides
70 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication
Sign In or Register to view pricing and more.

No associated products found.

Overview

70 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication
The Littelfuse IDSR Indicator™ fuse is the first indicating power fuse ever. Its solid-state design provides state-of-the-art reliability; it will forever change the way you look at modern circuit protection. Money is wasted each time a circuit opens and halts production. Thousands of dollars can be lost with every minute spent testing to discover the cause. The Littelfuse IDSR Indicator™ fuse offers you a better way. Just a simple glance a the IDSR Indicator’s window tells which circuit is open. The circuit can be tested and any problem corrected without unnecessary delay. No time wasted finding the faulted circuit. No system damage. And no costly down time.
Also known as: 079458015683, IDSR070

Specifications

Mounting: Blade
Amps: 70
Volts DC: 600
Speed: Time Delay, Slow Blow
Class: RK5
Length: 7 7/8 in
Volts AC: 600
Diameter: 1 5/16 in
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Volts DC: 600
Class: RK5
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Amps: 70
Speed: Time Delay, Slow Blow
Length: 7 7/8 in
Diameter: 1 5/16 in
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)