Transformer, Dry Type, 500VA, 120 x 240 - 120/240VAC,1PH, NEMA 3R

Item #: 678115

Cat #: 9T51B0028

UPC: 783173008362

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 500 VA, 120 x 240 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R

Overview

Transformer, Dry Type, 500 VA, 120 x 240 - 120/240 Volt AC, 1-Phase, Type QB, NEMA 3R
Also known as: 783173008362, 9T51B0028

Specifications

Volts AC: 120, 240
Phase: 1
Type: Dry Type Transformer
Volt Amps: 500
Primary Voltage: 120/240
Volts AC: 120, 240
Type: Dry Type Transformer
Primary Voltage: 120/240
Phase: 1
Volt Amps: 500

Customer Reviews

No reviews for this product
(0)