Back to Side Deep Strut, Solid, 1-5/8" x 3-1/4" x 12' Long, Hot Dip Galvanized Steel
Item #: 678107
Cat #: P1001C-10HG
UPC: 786364014616
Sign In or Register to view pricing and more.
Documents & Guides
Back to Side Deep Strut, No Holes, 1-5/8" Wide, 3-1/4" High, 12' Long, Hot Dip Galvanized Steel
Overview
Back to Side Deep Strut, No Holes, 1-5/8" Wide, 3-1/4" High, 12' Long, Hot Dip Galvanized Steel
Also known as: 786364014616, P1001C-10HG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Hot Dipped Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Hot Dipped Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)