Metal Halide Ballast, Pulse Start, 250W, 120-277V

Item #: 678106

Cat #: CHRBM250/MT

UPC: 782274194226

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Ballast, Pulse Start, Lamp Wattage: 250, 120/208/240/277 Volt, ANSI Code: M58

Overview

Metal Halide Ballast, Pulse Start, Lamp Wattage: 250, 120/208/240/277 Volt, ANSI Code: M58
Also known as: 782274194226, CHRBM250/MT

Specifications

Type: Pulse Start
ANSI Code: M58
Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Wattage: 250
Volts AC Range: 120 - 277
ANSI Code: M58
Light Technology: HID

Customer Reviews

No reviews for this product
(0)