
Professional Electrical Tape, Black, 1-1/2" x 44', 8.5 mil
Item #: 67809
Cat #: 88-SUPER-1-1/2X44FT
UPC: 054007103646
Documents & Guides
Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 1-1/2" Width, 44' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Sign In or Register to view pricing and more.
Overview
Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 1-1/2" Width, 44' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Scotch® Tape Super 88 is an abrasion-resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. This tape is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It is designed to provide protective jacket for low- and high-voltage bus applications. The tape is compatible with solid dielectric cable insulations, as well as epoxy and polyurethane resins. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007103646, 88-SUPER-1-1/2X44FT
Specifications
Width: | 1 1/2 in |
Material: | Vinyl |
Color: | Black |
Length: | 44 ft |
Family / Style: | Super 88 |
Width: | 1 1/2 in |
Color: | Black |
Family / Style: | Super 88 |
Material: | Vinyl |
Length: | 44 ft |
Customer Reviews
No reviews for this product
(0)