
Parallel Splice, Copper, 2 AWG
Item #: 678057
Cat #: 0192050008
UPC: 800755060874
Documents & Guides
Parallel Splice, Copper, 2 AWG
Sign In or Register to view pricing and more.
Overview
Parallel Splice, Copper, 2 AWG
Also known as: 800755060874, 0192050008
Specifications
Color: | Metallic |
Material: | Copper |
Allowable Gauge Range: | 2 |
Color: | Metallic |
Allowable Gauge Range: | 2 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)