IFM PROX SENSOR IM0013

Item #: 678045

Cat #: IM0013

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
IFM PROX SENSOR IM0013

Overview

IFM PROX SENSOR IM0013
Also known as: IM0013

Specifications

Mounting: Surface
IP/NEMA Rating: IP65
Amps: 0.100
Material: PPE
Range: 20 mm
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Mounting: Surface
Amps: 0.100
Range: 20 mm
Volts AC Range: 20 - 250
IP/NEMA Rating: IP65
Material: PPE
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)