PUNCHED SHALLOW STRUT 14GA 1-5/8x13/16 10FT
Item #: 678038
Cat #: B1400P-10
UPC: 616013111727
Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Punched Steel w/ 9/16 Inch Holes on 1-7/8 Inch Centers
Overview
Shallow Strut, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Punched Steel w/ 9/16 Inch Holes on 1-7/8 Inch Centers
Also known as: 616013111727, B1400P-10
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Gold Galvanized |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Gold Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)