IFME18213 15" 2PIN FEMALE END

Item #: 678022

Cat #: E18213

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
IFME18213 15" 2PIN FEMALE END

Overview

IFME18213 15" 2PIN FEMALE END
Also known as: E18213

Specifications

Gender: Female
Length: 5 m
Volts AC: 300
Amps: 4
Material: PVC
Volts DC: 300
IP/NEMA Rating: IP67
Color: Yellow
Pins: 3
Gender: Female
Volts AC: 300
Material: PVC
IP/NEMA Rating: IP67
Pins: 3
Length: 5 m
Amps: 4
Volts DC: 300
Color: Yellow

Customer Reviews

No reviews for this product
(0)