Compression Lug, 2-Hole, Copper, 1 AWG, 1/4" Bolt Holes, Green

Item #: 677986

Cat #: YA1CL2TC14

UPC: 781810503614

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/4 In Bolt Holes, 5/8 In Spacing, Coded Green, Peep Hole

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/4 In Bolt Holes, 5/8 In Spacing, Coded Green, Peep Hole
Also known as: 781810503614, YA1CL2TC14

Specifications

Color: Green
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1
Stud Size: 1/4 in
Color: Green
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)