Transformer, Current, 600VAC, 300:5 Ratio, Solid Core, 10VA Burden

Item #: 677978

Cat #: CT200A

UPC: 623980952901

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Current, 600 Volt AC, 300:5 Ratio, Solid Core, 10 VA, Burden

Overview

Transformer, Current, 600 Volt AC, 300:5 Ratio, Solid Core, 10 VA, Burden
Also known as: 623980952901, CT200A

Specifications

Type: Current Transformer
Volt Amps: 10
Volts AC: 600
Amps: 300:5
Type: Current Transformer
Volts AC: 600
Volt Amps: 10
Amps: 300:5

Customer Reviews

No reviews for this product
(0)