50A, 600VAC/600VDC, Class RK5 Fuses

Item #: 677967

Cat #: IDSR050

UPC: 079458015669

Documents & Guides
50 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication
Sign In or Register to view pricing and more.

Overview

50 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication
The Littelfuse IDSR Indicator™ fuse is the first indicating power fuse ever. Its solid-state design provides state-of-the-art reliability; it will forever change the way you look at modern circuit protection. Money is wasted each time a circuit opens and halts production. Thousands of dollars can be lost with every minute spent testing to discover the cause. The Littelfuse IDSR Indicator™ fuse offers you a better way. Just a simple glance a the IDSR Indicator’s window tells which circuit is open. The circuit can be tested and any problem corrected without unnecessary delay. No time wasted finding the faulted circuit. No system damage. And no costly down time.
Also known as: 079458015669, IDSR050

Specifications

Volts DC: 600
Speed: Time Delay, Slow Blow
Diameter: 1 1/16 in
Class: RK5
Volts AC: 600
Amps: 50
Length: 5 1/2 in
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 600
Diameter: 1 1/16 in
Volts AC: 600
Length: 5 1/2 in
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: RK5
Amps: 50
Mounting: Cartridge
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)