Compression Lug, 1-Hole, Short Barrel, 2/0 Flex, 5/16" Stud Size
Item #: 677964
Cat #: YAV26L2
UPC: 781810025727
Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Short Barrel, 2/0 Flex, 5/16" Stud Size
Overview
Compression Lug, 1-Hole, Short Barrel, 2/0 Flex, 5/16" Stud Size
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810025727, YAV26L2
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Stud Size: | 5/16 in |
Allowable Gauge Range: | 2/0 |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 2/0 |
Mounting: | 1-Hole |
Stud Size: | 5/16 in |
Customer Reviews
No reviews for this product
(0)