
Glass Cloth Tape, 1" x 60 Yds
Item #: 67796
Cat #: 27-1X60YD
UPC: 054007105701
Documents & Guides
Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 1" Width, 60 Yards Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 1" Width, 60 Yards Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.
Also known as: 054007105701, 27-1X60YD
Specifications
Length: | 60 yd |
Width: | 1 in |
Material: | Fiber |
Color: | White |
Length: | 60 yd |
Material: | Fiber |
Width: | 1 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)