Flex Conductor Standard Barrel, Narrow

Item #: 677952

Cat #: YA34L2NT38

UPC: 781810036723

Sign In or Register to view pricing and more.
Documents & Guides
Flex Conductor Standard Barrel, Narrow, 500 kcmil, 3/8 in, 3.65 in L

Overview

Flex Conductor Standard Barrel, Narrow, 500 kcmil, 3/8 in, 3.65 in L
Also known as: 781810036723, YA34L2NT38

Specifications

Color: Brown
Material: Copper
Volts AC: 600
Stud Size: 3/8 in
Color: Brown
Volts AC: 600
Material: Copper
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)