
Motor, Direct Mount, 1/2HP, 3450RPM, 115/208-230VAC, 48NZ Frame
Item #: 677901
Cat #: O011
UPC: 722856041548
Sign In or Register to view pricing and more.
Documents & Guides
Motor, Direct Mount, 1/2 Horse Power, 3450 RPM, 115/208-230 Volt AC, 1-Phase, 2-Pole, 48NZ Frame, drip Proof
Overview
Motor, Direct Mount, 1/2 Horse Power, 3450 RPM, 115/208-230 Volt AC, 1-Phase, 2-Pole, 48NZ Frame, drip Proof
Also known as: 722856041548, O011
Specifications
Phase: | 1 |
Horsepower: | 0.500 |
Wattage: | 370 |
Type: | Direct Mount |
Size: | 48NZ Frame |
RPM: | 3450 |
Amps Range: | 3.500 - 3.700 |
Volts AC Range: | 115 - 208/230 |
Phase: | 1 |
Wattage: | 370 |
Size: | 48NZ Frame |
Amps Range: | 3.500 - 3.700 |
Horsepower: | 0.500 |
Type: | Direct Mount |
RPM: | 3450 |
Volts AC Range: | 115 - 208/230 |
Customer Reviews
No reviews for this product
(0)