Module, Drive, 24VDC, Fiber Optic, 1 Axis Control

Item #: 67785

Cat #: 1756-DMD30

UPC: 612598282791

Module, Drive, ControlLogix, 1 Axis Control, Fiber Optic, 24 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Module, Drive, ControlLogix, 1 Axis Control, Fiber Optic, 24 Volt DC
Also known as: 612598282791, 1756-DMD30

Specifications

Mounting: Chassis
Volts DC: 24
Family / Style: ControlLogix
Material: Fiber
Type: Drive Module
Mounting: Chassis
Family / Style: ControlLogix
Type: Drive Module
Volts DC: 24
Material: Fiber

Customer Reviews

No reviews for this product
(0)