Heat Shrink Tubing, Medium Wall, 1.00 - 2.90"

Item #: 677760

Cat #: MWTM-85/25-1200-S

UPC: 045686002429

Sign In or Register to view pricing and more.
Documents & Guides
RCH MWTM-85/25-1200-S HEAT SHRINK

Overview

RCH MWTM-85/25-1200-S HEAT SHRINK
Also known as: 045686002429, MWTM-85/25-1200-S

Specifications

Color: Black
Length: 48 in
Size: 1.00 - 2.90 in
Color: Black
Size: 1.00 - 2.90 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)