Power Relay, Open, 40A, 240VAC, 24VDC Coil, SPDT, Magnetic Blowout

Item #: 67772

Cat #: 700-HG46Z24-6

UPC: 662073638261

Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, SPDT, W/Magnetic Blowout, 24 VDC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, SPDT, W/Magnetic Blowout, 24 VDC Coil
Also known as: 662073638261, 700-HG46Z24-6

Specifications

Volts DC Control: 24
Mounting: Surface
Poles: 1
Amps: 40
Type: Power Relay
Family / Style: 700-HG46
Volts DC Control: 24
Poles: 1
Type: Power Relay
Mounting: Surface
Amps: 40
Family / Style: 700-HG46

Customer Reviews

No reviews for this product
(0)