![14 AWG XHHW-2 Stranded Copper, Brown, 500' 14 AWG XHHW-2 Stranded Copper, Brown, 500'](https://rexel-cdn.com/products/image.jpg?i=C2310E49-F8F9-42DF-A187-62FA2EEC2212&f=420)
14 AWG XHHW-2 Stranded Copper, Brown, 500'
Item #: 67763
Cat #: XHHW14STR7BRN500RL
UPC: 048243238514
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG XHHW-2 Stranded Copper, Brown, 500 Foot Reel, 600 Volts
Overview
14 AWG XHHW-2 Stranded Copper, Brown, 500 Foot Reel, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 048243238514, XHHW14STR7BRN500RL
Specifications
Color: | Brown |
Length: | 500 ft |
Volts AC: | 1000, 600 |
Material: | Copper |
Conductors: | 1 |
Gauge: | 14 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Brown |
Volts AC: | 1000, 600 |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Gauge: | 14 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)