Transformer, Control, 80VA, 208VAC Primary, 120VAC Secondary

Item #: 67753

Cat #: 1497-B-HXDX-0-N

UPC: 611320359725

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 80 VA, 208 Volt AC Primary, 120 Volt AC Secondary, No Fuse Blocks, No Cover

Overview

Transformer, Control, 80 VA, 208 Volt AC Primary, 120 Volt AC Secondary, No Fuse Blocks, No Cover
Also known as: 611320359725, 1497-B-HXDX-0-N

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 80
Secondary Voltage: 120
Type: Industrial Control, Transformer
Volt Amps: 80
Phase: 1
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)