Circuit Breaker, Miniature, 1A, 2P, Supplementary, Trip D

Item #: 677528

Cat #: 1492-SPM2D010

UPC: 885630613819

Documents & Guides
Circuit Breaker, Miniature, 1 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit Breaker, Miniature, 1 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D
Also known as: 885630613819, 1492-SPM2D010

Specifications

Poles: 2
Amps: 1
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve D
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Amps: 1
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)