GP Short Square Base Relay, 10 Amp Standard Contact, 24 V 50/60 Hz

Item #: 67746

Cat #: 700-HF32A24-4

UPC: 662073446774

Sign In or Register to view pricing and more.
Documents & Guides
GP Short Square Base Relay, 10 Amp Standard Contact, 24 V 50/60 Hz, 2 Changeover Contacts (DPDT), Pilot Light

Overview

GP Short Square Base Relay, 10 Amp Standard Contact, 24 V 50/60 Hz, 2 Changeover Contacts (DPDT), Pilot Light
Meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HF general purpose relays offer plug-in quick connect terminals and a clear cover, allowing easy visual inspection. Catalog item 700-HF32 A24-4 from Rockwell Automation® is a general purpose short square base relay. Its specifications include: 10 A standard contact, 24 V 50/60 Hz, two changeover contacts (double pole double throw, DPDT), and pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073446774, 700-HF32A24-4

Specifications

Poles: 2
Amps: 10
Type: 8 Blade, Relay, IceCube
Volts AC Control: 24
Mounting: Socket
Poles: 2
Type: 8 Blade, Relay, IceCube
Mounting: Socket
Amps: 10
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)