Wireway, Cross Fitting

Item #: 677390

Cat #: F88LC

UPC: 783510193102

Documents & Guides
Wireway Cross Fitting, Size/dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Cross Fitting, Size/dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway.
Lay-in Hinged-Cover Cross Fittings are used for routing cables in four directions in wireway runs. Used when there are four branches, all open along the same side.
Also known as: 783510193102, F88LC

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)