Square Body, Fuse-Link, High Speed, 630A, 690VAC, DIN 1, 53 x 66 x 138 mm, aR, IEC, Single Indicator

Item #: 677318

Cat #: 170M4166

UPC: 051712257923

Documents & Guides
Square Body, Fuse-Link, High Speed, 630 Amp, 690 Volt AC, DIN 1, 53 x 66 x 138 mm, aR, IEC, Single Indicator
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square Body, Fuse-Link, High Speed, 630 Amp, 690 Volt AC, DIN 1, 53 x 66 x 138 mm, aR, IEC, Single Indicator
Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.
Also known as: 051712257923, 170M4166

Specifications

Volts AC: 690
Mounting: Blade
Size: 1
Amps: 630
Type: Square Body, Fuse Link
Interrupt Rating AC: 200 kA
Class: aR
Volts AC: 690
Size: 1
Type: Square Body, Fuse Link
Class: aR
Mounting: Blade
Amps: 630
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)