AC Drive, 480VAC, 248A, 3PH, 200HP ND, & 150HP HD

Item #: 677298

Cat #: 20G14ND248AA0NNNNN

UPC: 884951161436

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 755, 480 Volt AC, Embedded Ethernet/IP, DC Input with Precharge, 248 Amp, 3-Phase, 200 Horde Power Normal Duty, & 150 Horde Power Heavy Duty, Open Type, Filtered

Overview

AC Drive, PowerFlex 755, 480 Volt AC, Embedded Ethernet/IP, DC Input with Precharge, 248 Amp, 3-Phase, 200 Horde Power Normal Duty, & 150 Horde Power Heavy Duty, Open Type, Filtered
Also known as: 884951161436, 20G14ND248AA0NNNNN

Specifications

Phase: 3
Type: AC Drive
Size: 6
Volts AC: 480
Amps: 248
Horsepower: 150, 200
Phase: 3
Size: 6
Amps: 248
Type: AC Drive
Volts AC: 480
Horsepower: 150, 200

Customer Reviews

No reviews for this product
(0)