Indoor/Outdoor Vinyl Label, White, 8" x 50'

Item #: 677284

Cat #: 13551

UPC: 754473135515

Sign In or Register to view pricing and more.
Indoor/Outdoor Vinyl Label, White, 8 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, White, 8 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473135515, 13551

Specifications

Type: Label
Width: 8 in
Color: White
Length: 50 ft
Type: Label
Color: White
Width: 8 in
Length: 50 ft

Customer Reviews

No reviews for this product
(0)