Surface Volumentric Fixture, 2', 3-Lamp, T8, 17W, 120-277V

Item #: 677268

Cat #: ST8-3-17-MVOLT-1/3-GEB10IS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Surface Volumentric Fixture, 3-Lamp, T8, 17 Watt, 120-277 Volt, Length: 2 foot, Ballast: Instant Start

Overview

Surface Volumentric Fixture, 3-Lamp, T8, 17 Watt, 120-277 Volt, Length: 2 foot, Ballast: Instant Start
Also known as: ST8-3-17-MVOLT-1/3-GEB10IS

Specifications

Type: 3-Lamp
Wattage: 17
Length: 2 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 3-Lamp
Length: 2 ft
Volts AC Range: 120 - 277
Wattage: 17
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)