SRML Apparatus & Motor Lead Wire, 750 kcmil, Black

Item #: 677227

Cat #: SRML750STRBLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SRML Apparatus & Motor Lead Wire, 750 kcmil, Black, Stranded Copper, 150°/200°, 600 Volt

Overview

SRML Apparatus & Motor Lead Wire, 750 kcmil, Black, Stranded Copper, 150°/200°, 600 Volt
Also known as: SRML750STRBLK-CUT

Specifications

Gauge: 750
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 750
Color: Black
Volts AC: 600
Material: Copper
Length: Cut to Length
Conductors: 1

Customer Reviews

No reviews for this product
(0)